Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2305517

MPN #: B1414S-FK1

Cennox Front Drop Slot Depository Safe B1414S-FK1 Electronic Keypad Lock 14"W x 14"D x 14"H Black

Product Description
The UL approved electronic combination safe is designed with thick 1" diameter chromed live locking bolts. Pre-drilled for anchoring and can easily install on concrete floors. When properly installed, this "B" Rated safe is a valuable asset in loss prevention management. Ideal for nearly any retail environment, this safe keeps your cash drops and till storage secure, simultaneously reducing theft, shrinkage, and inefficient cash-handling practices. The B-rate safe combined with this quick drop slot enables you to easily make envelope size drops.

Features:

  • UL-listed lock device for extra security
  • "B" Rated 1/2" solid A36 steel door, sledgehammer and pry bar resistant
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full-welded 1/4" body
  • Adjustable, ball bearing hinge
  • Scratch resistant, hammer-tone gloss finish
  • Pre-drilled for bolt down anchoring
  • Offers 1.16 cubic feet secure storage space


PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth14 in
Height14 in
Inside Width13-1/2 in
Inside Depth11 in
Inside Height13-1/2 in
Weight130 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypeDeposit Safe
ColorBlack
Door TypeRight HInged Door
Deposit TypeFront Drop Slot Load
Handle TypeT-Handle
Capacity1.16 ft³
Number of Doors1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberB1414S-FK1
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated