Retractable Ratchet Strap 450024 for Magliner® Motorized Dewar Cylinder Tank Carts
Write a Review
|
Questions & Answers (0)
Product Description
Retractable ratchet strap is 10' long x 2" wide. 3300 lbs. maximum load and 1100 lbs. working load capacity. Includes hardware required to mount to the Motorized Dewar Cart.
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 4 in |
| Weight Capacity | 3300 Maximum Load And 1100 Working Load Capacity. lbs |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 450024 |
| Brand | Magliner |
Warranty
| Warranty | 1 yr |