Flextur Quick-Change Fixture Plate, 72"L x 36"W x 1"H, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Flextur 72" x 36" Quick-Change Fixture Plate for use on 72" x 36" Flextur Quick-Change Fixture Tables for accurate fixture placement. This Quick-Change Fixture Plate assists in creating an extremely accurate, efficient, safe, and highly productive cobot welding solution.
PRICE
$1,699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 36 in |
| Height | 1 in |
| Weight | 200 lbs |
Product Details
| Package Quantity | 2 |
| Manufacturers Part Number | 71500107 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |