Flextur Fixture Storage Rack, 72"L x 99"W x 55-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur Fixture Storage Racks allows you to organize and protect your investment in fixtures while reducing setup times. This stackable designed stores a large volume of fixtures near your Cobot and Flextur Quick-Change table. Or fork only the needed fixtures into position from a remote storage area. Access the fixtures you need with a central overhead lift and change over your Flextur Quick-Change table quickly and safely. Stores fixtures vertically in overhead tracks. Adjusts horizontally to maximize storage space. Store 5, 400lbs. 72"x 36" Fixture Plates with 14" h fixtures. Store 10, 200lbs. 36"x 36" Fixture Plates with 14" h fixtures. Able to be stacked 2 high when bottom rack is anchored. Requires overhead lifting device for fixture plates. Built in fork pockets. American Made in Dalton, Ohio U.S.A.
PRICE
$5,099.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Width | 99 in |
| Height | 55-1/2 in |
| Weight | 750 lbs |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | 71500094 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |