Flextur Cobot Welding Table, 36"L x 36"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Flextur36" x 36" Pin and Clamp Style nitride Welding Table for use with Flextur Cobot Docking Station. This Cobot Welding Table assists in creating an extremely accurate, efficient, safe, and highly productive cobot welding solution.
PRICE
$5,799.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Width | 36 in |
| Height | 35 in |
| Weight | 510 lbs |
Product Details
| Type | Stationary Cobot Welding Table |
| Surface Type | Hole Grid |
| Package Quantity | 1 |
| Manufacturers Part Number | 71500069 |
| Brand | Flextur |
Warranty
| Warranty | 1 yr |