Disinfectants & Sanitizers
Related Products
Zepynamic A II inactivates HIV-1 (AIDS) virus and Herpes Simplex Types 1 and 2 viruses on precleaned environmental surfaces or objects previously soiled with blood or bodily fluids. Kills TB, Salmonella, Paratyphoid B, Streptococcus, canine-related and other viruses. Kills Athlete`s Foot fungus, Escherichia coli, and Staphylococcus aureus. Controls mold and mildew. Dries instantly leaving no oily film. EPA registered.
Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA's lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the ...
Formulated for convenience and ease-of-use, Foodservice Surface Sanitizer Spray provides powerful germ-kill on the surfaces people touch most yet is gentle enough to use on a child's highchair with no rinse required. Patented fragrance-free formulation sanitizes without any harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, E. coli, Salmonella, and human coronavirus in 30 seconds. With the EPA's lowest allowable toxicity rating, it delivers the overall fastest disinfection time of any Design for the Environment (DfE) product.
Help protect your workplace against viruses and bacteria with the versatile, concentrated Lysol® Pourable Multi-Surface Cleaner. When used as directed, this broad-spectrum disinfectant kills germs, including cold and flu viruses, RSV, E. coli, Salmonella, and the virus that causes COVID-19, when used at full strength or diluted on hard, non-porous surfaces. Give cleaning crews the ability to cut through tough grease, grime, soap scum, and daily messes with a multi-surface formula that works in spray bottles and mop buckets and can be used without dilution. Clean high-touch surfaces in ...
Bactericidal, tuberculocidal, fungicidal and virucidal. Deodorizes as it disinfects. Easy to use. Bactericidal, tuberculocidal, fungicidal and virucidal spray effectively eliminates a wide range of disease-causing organisms. While it disinfects, it deodorizes areas contaminated by most organic sources of malodors. Easy to use. Application: Countertops; Door Handles; Faucets; Hard Surfaces; Railings; Showers; Sinks; Telephones; Toilets; Trash Cans; Urinals; Applicable Material: Ceramic Tile; Formica; Metal Faucets; Metal Handles; Plastic Trash Cans; Porcelain Bath Fixtures; Chemical ...