Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177391

MPN #: 0872300

Betco® Cide-Bet II Aerosol Disinfectant Spray, Floral Scent, 19 oz. Aerosol Spray, 12/Case

Product Description
This easy-to-use foaming germicidal detergent clings, cleans, disinfects and deodorizes in one quick operation. A Hospital Type disinfectant, this product kills a broad range of microorganisms including staph, salmonella and pseudomonas. Virucidal against HIV-1 (AIDS Virus) and Herpes Simplex 1 & 2. Effective fungicidal activity against pathogenic fungi, mold and mildew. Powerful detergent action quickly removes a wide variety of soils, and will not harm most surfaces. This product destroys odors at their source leaving a fresh and clean fragrance behind.

Features:
  • Deodorizes and eliminates all malodors at their source
  • Easy way to clean , disinfect and deodorize: Spray and wipe clean
  • Cleans and disinfects without scouring or scratching
  • Kills HIV-1 on pre-cleaned environmental surfaces previously soiled with blood/body fluids
  • Ingredients: Alkyl C12-18 Dimethylbenzyl Ammonium Chloride, Alkyl C12-18 Dimethyl Ethylbenzyl Ammonium Chloride, Butoxyethanol, Isopropanol, Palmitamine Oxide, Sodium lauryl sulfate
  • Abrasives: None
  • Appearance: White, foaming
  • Flammability: Flammable
  • Fragrance: Floral
  • Net weight: 19 ounces
  • pH: 11.5 - 12.5
  • Rinsability: Complete
  • Warranty: 2 years
  • Spray pattern: Wide fine foam
  • Storage stability: 120° F maximum
Directions For Use:
  • To Clean and Deodorize: Remove all gross filth or heavy soil from surfaces to be treated prior to using this product. Shake well before each use. Point valve opening toward area to be cleaned, press down firmly and spray evenly. Wipe clean with a dry cloth, turning frequently. Apply by holding can upright 6" to 8" from surface to be treated. Spray until surface is completely wet. Let air dry. Repeat application at weekly intervals or when mildew growth appears. This product demonstrates effective fungicidal activity against pathogenic fungi, Trichophyton mentagrophytes, in areas such as locker rooms, dressing rooms, shower and bath areas, exercise facilities and on clean hard, non-porous surfaces commonly contacted by bare feet. Follow disinfection directions
  • To disinfect: After surface is cleaned, hold can upright 6" to 8" from surface to be treated. Spray until surface is thoroughly wet. Allow to dry without wiping or allow spray to contact treated surface for a minimum of ten minutes prior to wiping. When used as a disinfectant on food contact surfaces such as counter tops, tables and appliances, thoroughly rinse surfaces with potable water. Do not use on utensils, dishes or glasses


PRICE
$145.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size19 oz

Product Details

TypeFoaming Disinfectant
DisinfectantAmmonium Chloride
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithGeneral Purpose, Hospitals
ScentFloral
Capacity19 oz.
Applicable MaterialsHard, Nonporous Surfaces
Size Type19OZ
Helps RemoveFungi, Mold, Mildew
Packing TypeAerosol Spray
DescriptionAerosol Disinfectant Spray
Package Quantity12
Manufacturers Part Number0872300
BrandBetco

Compliance & Certifications

EPA Registration Number706-65-4170
EPA RegisteredYes