Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Disinfectants & Sanitizers

Disinfectants and sanitizers eliminate or reduce the presence of harmful microorganisms, including bacteria, viruses, and fungi, on surfaces and objects. They are essential for promoting a safe and sanitary environment, protecting against the spread of infectious diseases, and ensuring the well-being of individuals. A selection includes various types of disinfectants and sanitizers for commercial or industrial use.
81 Results
Spray Disinfectant Cleaners

Spray Disinfectant Cleaners

CompareImageTypeScentSize TypeDisinfectantPackage QuantityBrandModel #Price
Clorox® Disinfecting Spray, Fresh Scent, 19 oz. Aerosol Spray, 12 Cans/Case - 38504
Spray Disinfectant
Fresh
19OZ
Quaternary Ammonia
12
Clorox
WBB56893$149.95
Diversey™ Virex All-Purpose Disinfectant Cleaner, Citrus Scent, 32 Oz. Spray Bottle, 8/Carton
Spray Disinfectant
Citrus
32OZ
Diethylene Glycol Butyl Ether
8
Diversey
WBB3037905$64.95
Fantastik® Disinfectant Multi-Purpose Cleaner Fresh Scent, 32 oz. Spray Bottle, 8/Case
Spray Disinfectant
Fresh
32OZ
Quaternary Ammonium
8
Fantastik
WBB2685145$57.95
OdoBan® Odor Eliminator and Disinfectant, 32 oz. Trigger Spray, 12 Bottles/Case - 910062QC12
Spray Disinfectant
Eucalyptus
32OZ
Quaternary Ammonia
12
OdoBan
WBB1872735$73.95
Contec® Citric Acid Disinfectant, Gallon Bottle - Pkg Qty 4
Spray Disinfectant
Mild Vinegar Odor
1GL
Citric Acid
4
Contec
WBB2385674$51.95 ea.
PURELL® Professional Surface Disinfectant, Fresh Citrus, 32 oz Spray Bottle, 6/Carton
Spray Disinfectant
Fresh Citrus
32OZ
Ethyl Alcohol
6
Purell
WBB3092432$61.95
Contec® Sporicidin® Disinfectant Solution, Quart Size, Trigger Spray Bottle - Pkg Qty 12
Spray Disinfectant
Fresh
32OZ
Phenol
12
Sporicidin
WBB2385672$22.25 ea.
Concrobium Broad Spectrum Disinfectant Cleaner Pro, 55 Gallon Drum - 626055
Spray Disinfectant
Light Spice
55GL
Thymol
1
Concrobium
WBB2349707$1,579.00
Betco® Glybet III Disinfectant, Citrus Bouquet Scent, 15.5 oz. Aerosol Spray, 12/Case
Spray Disinfectant
Citrus Bouquet
15.5OZ
Ammonium Chloride
12
Betco
WBB3177363$109.95
LYSOL® Disinfectant Spray, Crisp Linen Scent, 12.5 Oz. Aerosol Spray, 12/Carton
Spray Disinfectant
Crisp Linen
-
-
12 Cans
Lysol
WBB3038251$149.95
Showing 1-10 of 28 results
Liquid Disinfectant Cleaners

Liquid Disinfectant Cleaners

Showing 1-10 of 26 results
Foaming Disinfectant Cleaners

Foaming Disinfectant Cleaners

Disinfectant Cleaners & Deodorants

Disinfectant Cleaners & Deodorants

Healthcare Disinfectant Cleaners

Healthcare Disinfectant Cleaners

Neutral Disinfectant Cleaners

Neutral Disinfectant Cleaners

Bleach Cleaners

Bleach Cleaners

Foodservice Sanitizers

Foodservice Sanitizers