Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Quick Dam

Model # :WBB3091712

MPN #: WU-KIT

Quick Dam Leak Kit

Product Description

Quick Dam Indoor Flood Control Kit - Protect your home and property against leaks and spills with Quick Dam Indoor Flood Control Kit. Quick Dams can be used for condensation build up, water based spills - anywhere you need protection against water problems. They can also be used for wrapping around leaky pipes, hot water tanks and even used to prevent water from entering doorways. Indoor Water Dams absorb water on contact & swell to create a berm. They lay flat until activated with water & grow 2. 5in high in just 5 minutes. Inner absorbent is completely contained to prevent seepage. Durable Hi-Vis Orange knit stretches as they grow. Compact, lightweight, and easy to store. Use for indoor water control applications. Not for use around salt water, calcium, chlorine, as it causes the water to release back out. Mats and Drip Mats absorb water on contact and convert liquid to a gel. Inner absorbent is completely contained to prevent seepage. Mats absorb 1. 5 quarts from both sides. Drip Mats have a plastic layer to keep the floor dry and absorb 1-quart each. More effective than standard paper towels. Kit includes (5) Quick Dam Mats, (5) Quick Dam Drip Mats, (1) Quick Dam Indoor Water Dam 10-ft, (4) Quick Dam Indoor Water Dam 4ft

CLEARANCE PRICE
$27.95

was $44.95
Save $17.00 (38%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width5 ft
Height11-1/2 in
Weight3 lbs

Product Details

TypeKits
ColorMulti
ApplicationGround
Shelf Life10 Years
StyleWater Activated
Package Quantity1
DescriptionLeak Kit
Manufacturers Part NumberWU-KIT
BrandQuick Dam