Milwaukee Quick Latch Convertible Hand Truck, 800 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Quick-Latch Convertible Hand Truck (Model CHT2N1AT) is a versatile and durable solution for heavy-duty material handling. With an 800 lb. load capacity, it effortlessly transitions between a 2-wheel upright hand truck and a 4-wheel platform cart using a foot-activated quick-latch system-no tools or pins required. Its robust steel frame, 10" puncture-proof tires, and flow-back handle ensure smooth maneuverability and ergonomic comfort, making it ideal for warehouses, deliveries, and industrial use.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Weight Capacity | 800 lbs |
| Weight | 34 lbs |
| Wheel Diameter | 10 in |
| Hand Truck Weight Capacity | 800 lbs |
| Platform Truck Height | 48 in |
| Platform Truck Weight Capacity | 800 lbs |
| Hand Truck Height Inches | 48 in |
| Noseplate Width | 14 in |
| Hand Truck Height | 48 in |
| Noseplate Depth | 7-1/2 in |
| Hand Truck Width | 21 in |
Product Details
| Type | 2 in 1 Hand Truck |
| Color | Red/Black |
| Material | Steel |
| Manufacturers Part Number | CHT2N1AT |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |