Milwaukee Fold Up Hand Truck, 150 lb. Capacity, Silver/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee Fold‑Up Hand Truck (73777) is a versatile and space‑saving solution for everyday hauling needs. Its innovative fold‑up design makes storage and transport simple, folding flat for easy placement in trucks, closets, or work vans. Built with a durable steel frame and rugged wheels, this hand truck handles a wide range of loads with reliability and smooth maneuverability. Ergonomic handles and a stable base provide greater control and comfort while moving boxes, equipment, or bulky items. Whether you're tackling deliveries, warehouse tasks, or household moves, this fold‑up hand truck delivers dependable performance and convenience in a compact, easy‑to‑store package. 150 lbs Load Rating.
PRICE
$43.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Weight | 10 lbs |
| Wheel Diameter | 5 in |
| Hand Truck Weight Capacity | 150 lbs |
| Platform Truck Height | 39 in |
| Platform Truck Weight Capacity | 150 lbs |
| Noseplate Width | 15 in |
| Noseplate Depth | 11 in |
Product Details
| Assembly Required | No |
| Type | Folding Hand Truck |
| Color | Silver/Red |
| Wheel Type | (2) Rigid |
| Material | Steel |
| Manufacturers Part Number | 73777 |
| Brand | Milwaukee |