Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protex Safe

Model # :WBB1886730

MPN #: WDS-150

Protex Wall-Mount Bulk Item Depository Drop Box WDS-150 - 10"W x 4-1/4"D x 15"H, Beige

Product Description
Wall-Mount Bulk Item Drop Box

Features

  • Tubular-style key lock with Double "D" configuration (can be retrofitted with other cam locks)
  • Two tubular keys included
  • Piano hinge
  • Drop door opening thick enough to drop keys
  • Metal baffle to protect drop opening from fishing
  • Pre-drilled mounting holes in back for wall mounting
  • Mounting hardware for wood and concrete is included
  • Reinforced double steel door to protect against prying
  • The perfect way to lock and secure cash, keys, mail, car remotes, small envelopes and more
  • Use as a mail collection box for all out-going office mail
  • Maximum thickness of item to drop is 7/8" thick


Specifications

  • Exterior Dimensions: 10" (W) x 15" (H) x 4-1/4" (D)
  • Door Clearance: 7-1/8" (W) x 6-1/4" (H)
  • Drop Opening: 7-3/8" (W) x 1-3/8" (H) (7/8" drop clearance)
  • Door Thickness: 1/8"
  • Cubic Inches: 313
  • Weight: 15 Lbs.




PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth4-1/4 in
Height15 in
Weight15 lbs

Product Details

Lock TypeTubular Keyed Lock
TypeDrop Box
ColorTan
Door TypeRight HInged Door
Deposit TypeFront Drop Hopper Load
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberWDS-150
Number of Fixed Shelves0
BrandProtex Safe