Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




V-Line

Model # :WBB1735039

MPN #: 3912-S BLK

V-Line Hide-Away Portable Pistol Safe 3912-S BLK, 2 Gun Capacity 12-1/2"W x 9"D x 3-1/2"H Black

Product Description
The Hide-Away is a larger version of the Deskmate but also includes a pull out shelf for easy access to firearms or valuables. The Hide-away is large enough to accommodate up to two pistols along with extra clips or other valuables such as cameras, keys, watches, etc. The Hide-Away incorporates the same easily programmable, five push button mechanical lock that does not require batteries. Nicely finished in a semi gloss black powder coating and accented on the dropdown drawer with a V-Line silver logo. The Hide-Away comes standard with a quick release mounting bracket (part no. 3912-MB BLK) which secures the case to the underside of most desks or shelves for security and easy portability. Ideally suited to be mounted under cabinets, shelves or desks for quick access.

Features:
  • Drawer Color: Gloss Black
  • Drawer Size: 12" x 8" x 2"
  • Drawer Construction: Steel
PRICE
$365.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth9 in
Height3-1/2 in
Inside Width12 in
Inside Depth8-1/2 in
Inside Height3 in
Weight Capacity4 lbs
Weight18 lbs

Product Details

Lock TypeMechanical Combination Lock
TypePistol Safe
Shelf Capacity5 lbs
ColorBlack
Door TypeManual - 3" Drop Down
Number of Drawers1
StyleDesk Mate
Gun Capacity Range0 to 5
CapacityUp to 2 Guns ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part Number3912-S BLK
BrandV-Line

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCA DOJ