Swobbit Watercraft Cleaning Kit - SW81000
Write a Review
|
Questions & Answers (0)
Product Description
The Basic kit includes: SW45650 3′ - 6′ Perfect Pole Telescoping Handle; SW19140 Soft Washing Tool; SW21215 Quik Dry Water Blade Adapter; SW21414 14" Quik Dry Water Blade; SW66650 Universal Boat Hook; SW77345 7.5" Soft Flagged Deck Brush.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 6 lbs |
| Bristle Length | 2 to 3 in |
| Cleaning Width | 7-1/2 - 14 in |
Product Details
| Handle Material | Aluminum |
| Color | Assorted |
| Material | Assorted |
| Description | Watercraft Cleaning Kit |
| Package Quantity | 1 |
| Manufacturers Part Number | SW81000 |
| Brand | Swobbit |
| Bristle Material | Nylon |