Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qwik Products

Model # :WBB2278204

MPN #: QT6101

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Product Description
QwikSwap® X1 Universal Constant Torque ECM replacement board, QT6101

The basic QwikSwap® X1 (QT6101) provides a single technician-selected motor speed when replacing a failed OEM Constant Torque ECM blower motor. Installation is as easy as moving wires from the failed ECM motor to the QwikSwap® X1 board, then connecting the replacement PSC motor's common and power lead to the QwikSwap® X1 board (along with a capacitor). Operates with any PSC motor up to 1 horsepower, either 120 or 240 VAC single phase.



PRICE
$579.75  Sold in packages of 5 / $115.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

Manufacturers Part NumberQT6101
DescriptionQwikSwap X1 Universal Constant Torque ECM replacement board
BrandQwik Products