Honeywell 40 Va Fan Center, R8285B1053, W/ Dpdt Switching Action Including R8222D
Write a Review
|
Questions & Answers (0)
Product Description
40 VA Fan Center with DPDT switching action including R8222D. For "Total Comfort" applications with electronic air cleaner, humidifier and blower motor.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Voltage | 240 / 208 / 120 V |
| Hertz | 60 Hz |
| Manufacturers Part Number | R8285B1053 |
| For Use With | "Total Comfort" Applications |
| Switch Type | DPDT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |