Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CLR

Model # :WBB3179640

MPN #: I-IDESC-275PROM

CLR PRO MAX® Industrial Descaler, 275 Gallon Tote

Product Description
Effectively dissolves and eliminates heavy buildup like scale, rust, and struvite, from a variety of industrial equipment, facilty surfaces, and drains.

Features:
  • Helps quickly restore equipment to peak condition
  • Dissolves & eliminates buildup like calcium, lime, rust, struvite, magnesium, and more in industrial equipment and drains
  • Helps to increase operational efficiency & prolong lifespan of machinery
  • Non-flammable, odor-free formula helps ensure a safer working environment
  • Use for heavy buildup in: Heat Exchangers, Evaporators, Cooling Towers, Boilers, Pipes built with Struvite, and any place where scale build up occurs
  • NSF Registered Category A3
  • Low foaming formula
  • Manufactured in the USA
Applications:
  • Heat Exchangers, Cooling Towers, Die Cast Lines, Quench Tanks, Evaporators, Chillers, Waste Water Buildup, Radiators, Dishwashers, Urinals


PRICE
$7,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width40 in
Height48 in
Weight2500 lbs
Size275 gal

Product Details

TypeIndustrial Descaler
ColorOrange
For Use WithHeat Exchangers, Evaporators, Cooling Towers, Boilers, and More
StyleLiquid
Capacity275
Applicable MaterialsStainless Steel, Nickel, Copper/Nickel
Size TypeTote
Helps RemoveCalcium, Lime, Rust, Struvite, Magnesium, and More
DescriptionIndustrial Descaler
Package Quantity1
Manufacturers Part NumberI-IDESC-275PROM
Dilution Ratio1:10, 1:5, 1:1
BrandCLR