General Wire 2" U Cutter with R Cables
Write a Review
|
Questions & Answers (0)
Product Description
2" U Cutter with Ridgid type connector for cutting and scraping. Designed to cut through roots and other tough stoppages in drain and sewer lines.
PRICE
$29.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 2 - 4 in |
| Diameter | 2 in |
Product Details
| Material | Steel |
| Description | U Cutter W/ R Cables - 2" |
| Connection Style | Ridgid Sectional Type |
| Manufacturers Part Number | R-2UC-10 |
| Brand | General Wire |