Royal Basket Trucks® 12 BU-Standard-Duty Basket Truck - Vinyl Liner - 4 Swivel Casters-Gray
Write a Review
|
Questions & Answers (0)
Product Description
Basket Trucks by ROYAL feature a seam-welded steel chassis and hardwood base. Black vinyl top rim for long wear, vinyl reinforced wear points, reinforced handles on both ends. Sewn and riveted liners offer superior strength. Extra-large work order pocket. Ship assembled. 3" high-quality non-marking polyurethane casters. Color gray
PRICE
$349.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 26 in |
| Height | 36 in |
| Inside Height | 27-1/2 in |
| Wheel Diameter | 4 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 12 bu |
| Capacity | 14.9 |
| Material | Vinyl |
| Manufacturers Part Number | R12-GGW-PMA-3UNN |
| Base Material | Hardwood |
| Brand | Royal Basket Trucks |