Royal Basket Trucks® Spring Lift Only for 18 Bushel Cart - R18-GGX-SLN
Write a Review
|
Questions & Answers (0)
Product Description
Steel wire platform is covered with white 13-ounce vinyl material. Attaches to truck via extra-strong powder coated steel hooks with vinyl covered springs. Spring Lift Only. Bushel Cart Sold Separately.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26 in |
| Weight | 12 lbs |
Product Details
| Style | Spring Lift |
| Type | Spring Lift |
| Color | Gray |
| Manufacturers Part Number | R18-GGX-SLN |
| Capacity Bushel | 18 |
| Brand | Royal Basket Trucks |