Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WIB3161691

MPN #: R530809-SR

Werner® Bantam™ Switch Self Retracting Lifeline, Single Leg, Steel Rebar Hook, 9'L

Product Description

The Werner Bantam Switch is a revolutionary advancement in self-retracting lifelines. This is the first SRL that connects the housing unit to the anchor point versus the D-Ring on the harness. This innovation nearly eliminates the weight the user carries on his/her back, and it increases comfort and freedom of movement resulting in the perfect balance of safety and productivity. The Werner R530809-SR Bantam Switch has a 9-foot working length, single leg construction, with a rebar hook.

PRICE
$315.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight4 lbs
Lifeline Width3/4 in
Lifeline Length9 ft
Lifeline Diameter1/16

Product Details

Lifeline MaterialUHMWPE Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionRebar Hook
DescriptionSelf Retracting Lifeline
Package Quantity1
Manufacturers Part NumberR530809-SR
Housing MaterialThermoplastic
Anchorage Connection MaterialSteel
Harness ConnectionD-Ring
BrandWerner

Compliance & Certifications

CertificationsOSHA Standards, ANSI Z359.14-2021
ANSI SRL ClassClass 1
ANSI SRL TYPESRL