Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB3250880

MPN #: IBX-388BG

Whynter Countertop Nugget Ice Maker, Water Cooled, 40 lb. Production/24 Hrs., Black

Product Description
Introducing the Whynter IBX-388BG SonicSnö Countertop Nugget Ice Maker, a revolutionary countertop nugget ice maker designed for ultimate convenience. Experience the joy of chewable nugget ice like never before. Unlike traditional hard cubes, our compacted ice flakes produce irresistibly crunchy and chewy yet softer nugget ice. This unique texture not only optimizes melting speed but also absorbs the flavors of your favorite cocktails and beverages, enhancing every sip.

With a remarkable capacity to produce up to 40 pounds of ice per day, this home ice maker ensures you never run out of refreshing ice. Thanks to its fast cooling technology, this automatic ice maker churns out 1.6 pounds of fresh ice per hour, making it perfect for any gathering or daily use.

The tabletop ice maker also features an automatic self-cleaning cycle, ensuring your ice is always fresh and clean with minimal effort. Additionally, the removable ice drawer allows for easy cleaning and maintenance, keeping your ice maker hygienic and efficient.

Whether you need a small ice maker for your home bar, a portable countertop ice maker for parties, or a compact ice maker for your kitchen, the Whynter IBX-388BG SonicSnö is the perfect choice.

Elevate your ice-making experience with the Whynter IBX-388BG SonicSnö Nugget Ice Maker – where convenience meets exceptional performance.

Features:
  • Black and Gold Stainless Steel Finish
  • Freestanding installation (countertop)
  • Makes 40 lbs of nugget-shaped chewable pebble/sonic-type ice cubes in 24 hours
  • 2.1 Liter manual water reservoir
  • Stores up to 3 lbs of ice
  • No drain required – water from melted ice cubes is filtered and re-used
  • Easy-to-use control panel
  • Auto shut-off when ice bin is full
  • Ice shovel included
  • Soft-touch buttons
  • Self-cleaning mode for easy maintenance
  • Side-mounted drain
  • High-efficiency CFC-free compressor
  • Refrigerant: R600a
  • Watts Power consumption: 145W
  • Amps Rated current: 2.3A
  • Noise Level: 48dBA
  • Product dimensions: 14.5"W x 12" D x 10" H
  • Net weight: 22.9 lbs
  • ETL Certified


PRICE
$330.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth15 in
Height10-1/4 in
Weight25 lbs
Pounds of Ice per 24 Hours40 lbs

Product Details

Storage Capacity3 lbs
Condenser TypeWater-Cooled
TypeCountertop
ColorBlack
Amperage2.3 A
Hertz60 Hz
Voltage115 V
Ice Cube TypeNugget
MaterialMetal/Plastic
DescriptionCountertop Nugget Ice Maker
Manufacturers Part NumberIBX-388BG
Refrigerant TypeR600A
BrandWhynter

Warranty

Warranty1 Year Limited yr

Compliance & Certifications

CertificationsETL