Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WB243103

MPN #: DCM-751BWH

Hoshizaki Ice Maker / Water Dispenser, Countertop, Air Cooled, Makes Up To 708 Lbs./Day

Product Description
Hoshizaki DCM-752BAH Ice Maker / Water Dispenser, Countertop, Air Cooled, 95 Lbs. Ice Storage Capacity

  • Advanced CleanCycle24: 15 minute purge every 12 hours to rid itself of impurities
  • Corrosion resistant stainless steel exterior
  • Up to 708 lbs. of ice production per 24 hours, with 95 lbs. built-in storage
  • Easy to chew, cubelet ice
  • Self contained design reducing opportunities for cross contamination
  • Dispenses ice and water
  • Removable air filters
  • NSF Certified
  • Protected by HoshiGuard Antimicrobial Agent
  • Ready for hard wiring
  • Place on countertop or optional stand: SD-700, SD-750


PRICE
$13,590.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/16 in
Depth28-1/2 in
Height48-1/16 in
Cord LengthNA - Hard Wired ft
Pounds of Ice per 24 Hours708 lbs

Product Details

Storage Capacity95 lbs
Condenser TypeAir-Cooled
ColorSilver
Amperage13 A
Hertz60 Hz
For Use WithFits on SD-750 Cabinet Stand
CoolingAir Cooled
Voltage115 V
Ice Cube TypeCubelet
MaterialStainless Steel
Phase1
DescriptionSanitary Cubelet Ice Machine/Dispenser
Manufacturers Part NumberDCM-751BWH
Kilowatts per 100 lbs5.10 kW
Refrigerant TypeR404A
BrandHoshizaki America

Compliance & Certifications

CertificationsUL Listed, NSF Certified, CSA/cUL/ETL