- Concentricity guaranteed to .0004 in
Model # :WBB608755
MPN #: 3330013
R8 Spring Collet, 13 Piece Set 1/8 to 7/8" Round, Import
Write a Review
|
Questions & Answers (0)
Product Description
R8 Spring Collet, 13 pc. Set 1/8 -7/8in. Round
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Collet Size | R8 |
| Size | 13mm |
| Increments | 1/16" 4G |
| Range | 1/8 to 7/8 by 16ths |
Product Details
| Style | Spring |
| Type | R8 |
| Number of Pieces | 13 |
| Description | Collet Set |
| Manufacturers Part Number | 3330013 |