New Age Industrial, Rac, Line Aluminum Straight Leg Dunnage Rack, 48"W x 20"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
New Age - Rac Line Aluminum Straight Leg Dunnage Rack 48"Lx20"Wx8"H
Rac Line Dunnage Rack, 20"W x 48"L x8"H, extruded aluminum tube, 1-1/2" x 1-1/2" x .70 wall thickness, fully welded construction, plastic inserts on feet, 2000lbs. weight capacity, NSF. This rack is also known as Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving, Cooler Shelving. 1 Year Manufacturers Limited Warranty on Construction and Lifetime Warranty against Rust and Corrosion.
Rac Line Dunnage Rack, 20"W x 48"L x8"H, extruded aluminum tube, 1-1/2" x 1-1/2" x .70 wall thickness, fully welded construction, plastic inserts on feet, 2000lbs. weight capacity, NSF. This rack is also known as Pallet Rack, Cooler Storage Rack, Heavy Duty Dunnage, Storage Shelving, Cooler Shelving. 1 Year Manufacturers Limited Warranty on Construction and Lifetime Warranty against Rust and Corrosion.
PRICE
$149.95
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 8 in |
| Weight Capacity | 2000 lbs |
| Weight | 11 lbs |
Product Details
| Style | Stationary |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Construction Type | All-Welded |
| Manufacturers Part Number | 6018 |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 Year- Construction, Lifetime-Against Rust & Corrosion |
Compliance & Certifications
| Certifications | NSF |