Eagle 1647B 4 Drum In-Line Spill Containment Platform - Black no Drain
Write a Review
|
Questions & Answers (0)
Product Description
Eagle's 4 Drum In-Line Spill Containment Platform is constructed of black high density polyethylene (HDPE) for excellent durability and chemical resistance. Features a sump capacity of 60.5 gallons, measures only 6.5" high and has black HDPE flat top grating which removes easily for cleaning (no drain). Platforms can be easily connected with built-in U Channels. Compatible with the Eagle Poly Pallet Ramp (Model 1689 in yellow and 1689B in black) for easier loading and unloading.
PRICE
$470.80
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 103-1/2 in |
| Width | 26-1/4 in |
| Height | 6-1/2 in |
| Weight Capacity | 10000 lbs |
| Weight | 64 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Black |
| Drain | No |
| Style | HDPE (High Density Polyethylene) |
| Capacity | 60.5 gal |
| Material | Polyethylene |
| Description | Drum Platform with Deck |
| Drum Capacity | 4 |
| Manufacturers Part Number | 1647B |
| Brand | Eagle Mfg |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA 40 CFR 264.175, SPCC Compliant |