Justrite® 28667 Spill Containment Sump - Base Module
|
Questions & Answers (0)
Product Description
Justrite® DRUM SPILL CONTROL MANAGEMENT BASE MODULE
Combines efficient drum storage, positive spill containment and safe liquid dispensing. Accommodates 30 or 55 gallon drums - Class 1B or 1C flammable and combustibles. UV protected 100% recycled polyethylene construction stands up to industrial abuse, won't rust or corrode.
Base Module has a 66 gallon sump, accommodates two drums, is forkliftable and supports loads up to 3000 lbs. Dispensing well holds 5 gallon pails. EPA compliant.
Shown in use with Double Stack Module and Optional Shelf (both sold separately).
Combines efficient drum storage, positive spill containment and safe liquid dispensing. Accommodates 30 or 55 gallon drums - Class 1B or 1C flammable and combustibles. UV protected 100% recycled polyethylene construction stands up to industrial abuse, won't rust or corrode.
Base Module has a 66 gallon sump, accommodates two drums, is forkliftable and supports loads up to 3000 lbs. Dispensing well holds 5 gallon pails. EPA compliant.
Shown in use with Double Stack Module and Optional Shelf (both sold separately).
PRICE
$1,119.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 49 in |
| Height | 26 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | 2 Drum Base |
| Color | Gray |
| Capacity | 66 gal |
| Material | Polyethylene |
| Description | Justrite Base Module |
| Drum Capacity | 2 |
| Manufacturers Part Number | 28667 |
| Brand | Justrite |