Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694482

MPN #: SRSHELF4PHD

Tripp Lite SmartRack Heavy-Duty Fixed Shelf, 250 lb. Capacity

Product Description
Tripp Lite's SmartRack SRSHELF4PHD accommodates tower units, monitors and other equipment. The fixed heavy-duty shelf offers 25.5 inches of shelf depth and supports up to 250lbs. SRSHELF4PHDis designed for 4 post rack mounting. Required mounting hardware is included.

Features:
  • Fixed Heavy-Duty Shelf supports up to 250 lbs.
  • Designed for 4 post rack mounting
  • 25.5 inch shelf depth (fully closed) / 40.75 inch shelf depth (fully open)
  • Accommodates tower units, monitors, and other equipment
  • Cold rolled steel with black finish
  • Required mounting hardware included
PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth26-1/8 in
Height1-3/4 in
Weight Capacity250 lbs.
Weight16.5 lbs
Interior Depth26.1 in
Interior Width19 in

Product Details

TypeAccessories
Rack Spaces1U
ColorBlack
Accessory TypeRack Shelves
Hardware IncludedYes
CastersYes
MaterialSteel
DescriptionSmartRack Heavy-Duty Fixed Shelf
Package Quantity1
Manufacturers Part NumberSRSHELF4PHD
BrandTripp Lite

Warranty

Warranty5 yr