Steel Rack Guard With Rubber Bumper 7-13/16"W x 10-1/16"D x 24-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
STEEL RACK GUARDS
Rack Guard with Bumper
Steel rack guards avoid fork truck damage to valuable pallet rack uprights. These steel pallet rack guards help withstand impacts using sturdy, heavy-duty steel. Pallet rack protection guards have a high visibility yellow powder coat finish and 4 predrilled mounting holes for easy floor anchoring (hardware sold separately). Includes a rubber bumper to provide added impact and shock absorption. Bolt Diameter (in.) 3/4, Base Hole Size (in.) 7/8
Rack Guard with Bumper
Steel rack guards avoid fork truck damage to valuable pallet rack uprights. These steel pallet rack guards help withstand impacts using sturdy, heavy-duty steel. Pallet rack protection guards have a high visibility yellow powder coat finish and 4 predrilled mounting holes for easy floor anchoring (hardware sold separately). Includes a rubber bumper to provide added impact and shock absorption. Bolt Diameter (in.) 3/4, Base Hole Size (in.) 7/8
PRICE
$178.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/16 in |
| Depth | 7-13/16 in |
| Height | 24-1/4 in |
| Weight | 51 lbs |
| Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Bumper Rack Protector |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Strap |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | G8-24-B |
| Mounting Style | Bolt On |
| Fits | 6-9/16"W Rack Post |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited |