Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798618

Global Industrial™ Pallet Rack Frame Guard 18" H - Yellow

Product Description
These Pallet Rack Frame Guards help prevent pallet rack uprights from forklift damage. Convenient frame guard is made of durable 9-gauge steel. Measures 3-1/8"W x 4"D x 18"H overall. Pre-drilled base plate with 9/16" dia holes allows floor anchoring (Anchor Bolts not included).

Suggested Anchor Bolt is Global Industrial™ model 796365.
PRICE
$35.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
35.95
Buy 5 units - 10 units
34.95Save $1.00 (3%)
Buy 11+ units
33.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/8 in
Depth4 in
Height18 in

Product Details

Assembly RequiredNo
Mounting OrientationLeft & Right Side
ColorYellow
Mounting LocationFloor
IncludesStrap
MaterialSteel
Package Quantity1
Manufacturers Part Number798618
Mounting StyleBolt On
Fits3-5/16"W Rack Post
BrandGlobal Industrial