Simpson® 2500W Industrial Generators with Recoil Start, 120V, 60HZ, Black/Red
Write a Review
|
Questions & Answers (0)
Product Description
With their impressive durability and superior power output, Simpson® industrial generators are the perfect solution for powering up job sites. They also act as a dependable backup electricity source during power outages, guaranteeing a continuous power supply when it's crucial. Experience the reliability and power of Simpson® Industrial generators when you need it the most.
See price in cart
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 19 in |
| Height | 19 in |
| Weight | 69 lbs |
Product Details
| Wheels | No |
| Engine Lubrication | Oil |
| Batteries Included | No |
| Start Type | Recoil |
| Run Time | 14 hours |
| Hour Meter | Yes |
| Manufacturers Part Number | 70082 |
| Rated Amps | 10 A |
| Low Oil Shutoff | Yes |
| Brand | Simpson |
| Horsepower | 5.8 HP |
| Color | Black/Red |
| Hertz | 60 Hz |
| Surge Watts | 2500 W |
| Fuel Tank Capacity | 3.1 gal |
| Fuel Gauge | Yes |
| Voltage | 120 V |
| Outlets | 2 |
| Fuel Type | Gasoline |
| Engine Displacement | 196 cm³ |
| Outlet Type | (2) NEMA 5-20R (120V GFCI) |
| Rated Watts | 2250 W |
| Decibels | 72 |
| Engine Type | Honda® GX200 |
| Engine RPM | 3600 rpm |
Warranty
| Warranty | 5 yr |