Rack Sentry® Rack Protector, 3-1/2" x 3" Opening, 18"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Rack Sentry® minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. This patented product is molded from flexible EVA polyethylene plastic and features an air chamber designed to deflect impact energy away from the rack. This air chamber is exclusive to Rack Sentry®. Easy to install. Stackable for twice the strength.
Fits any brand rack with an upright face 90mm (3.5") wide. RS90 is 457mm (18") tall with an overall width of 159mm (6.25"). The opening is 90x75mm (3.5"x3") but will fit any rack with the correct width face.
Fits any brand rack with an upright face 90mm (3.5") wide. RS90 is 457mm (18") tall with an overall width of 159mm (6.25"). The opening is 90x75mm (3.5"x3") but will fit any rack with the correct width face.
PRICE
$64.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 6-1/4 in |
| Height | 18 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Protector |
| Mounting Orientation | End |
| Color | Yellow |
| Series | Rack Sentry® |
| Mounting Location | Rack |
| Includes | Strap |
| Material | EVA Polyethylene |
| Description | Rack Sentry® Rack Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | RS90 |
| Mounting Style | Strap On |
| Fits | 3-1/2"W Rack Post |
| Brand | Sentry |
Warranty
| Warranty | 1 yr |