Rack Sentry® CONTOUR Rack Protector, 4-3/4"/120mm, 5/carton - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Forklift hits are the number one reason for rack damage. Rack Sentry® CONTOUR minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. The Rack Sentry CONTOUR is an updated shape for the Rack Sentry. The RSC-120 fits any brand rack with an upright face 4.75" wide. RSC-120 is 18" tall. Features beam cutouts on the return arms to enable it to be placed over beams 5"(125mm) or 7" (178mm) from the floor. Molded from a proprietary mix of flexible polymers, Rack Sentry CONTOUR minimizes the force of tow motor impact that can damage the structural integrity of your racks. VELCRO® straps for easy installation and removal. Five per carton. Stackable for twice the strength.
PRICE
$329.75 Sold in packages of 5 / $65.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6-1/2 in |
| Height | 18 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Protector |
| Mounting Orientation | End |
| Color | Yellow |
| Series | Rack Sentry CONTOUR |
| Mounting Location | Rack |
| Includes | Strap |
| Material | Polyethylene Mix |
| Description | Rack Sentry® CONTOUR Protector |
| Package Quantity | 5 |
| Manufacturers Part Number | RSC-120 |
| Mounting Style | Strap On |
| Fits | 4-3/4"W Rack Post |
| Brand | Sentry |
Warranty
| Warranty | 1 yr |