Wildeck® WRPMT48-L Left Side Rack Protector "Lite" 48"
Write a Review
|
Questions & Answers (0)
Product Description
Wildeck® End-of-Aisle Rack Protectors are an innovative and highly effective solution for increasing warehouse and distribution center safety; preventing damage to expensive rack and inventory. They are available as individual 'Right' or 'Left' rack protectors, as a combined 'double-headed' rack protector, or as an economical 'Lite' version. 12" end cap, 3-1/2" x 6" angle, 5/16" thick. Use 1/2" diameter Floor Anchors that are 5"-6" in length (not included)
.
.
PRICE
$229.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 9 in |
| Height | 8 in |
| Weight | 48 lbs |
| Thickness | 5/16 in |
Product Details
| Assembly Required | No |
| Mounting Orientation | Left Side |
| Color | Yellow |
| Mounting Location | Floor |
| Includes | Anchors |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WRPMT48-L |
| Mounting Style | Bolt On |
| Brand | Wildeck |
Warranty
| Warranty | 1 yr |