Rack Sentry® minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. This patented product is molded from flexible EVA polyethylene plastic and features an air chamber designed to deflect impact energy away from the rack. This air chamber is exclusive to Rack Sentry®. Easy to install. Stackable for twice the strength. Features a cut out that can be flipped to accommodate beams 5" or 7" from the floor.
Fits any brand rack with an upright face 75mm (3") wide. RS75CO is 457mm (18") tall with an overall width of 133mm (5.25"). The CO version includes a 150mm (6") offset cutout 127mm (5") from one end to cover racks with low beams.
Rack Sentry® Rack Protector with Cutout, 3" x 3" Opening, 18"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 6 in |
| Height | 18 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Protector |
| Mounting Orientation | End |
| Color | Yellow |
| Series | Rack Sentry® |
| Style | Protector with Cutout |
| Mounting Location | Rack |
| Includes | Strap |
| Material | EVA Polyethylene |
| Description | Rack Sentry® Rack Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | RS75 CO |
| Mounting Style | Strap On |
| Fits | 3"W Rack Post |
| Brand | Sentry |
Warranty
| Warranty | 1 yr |