Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WB245633

MPN #: NPG4-36

Rack Guard 36"H X 4-1/4"W Opening

Product Description
Low Profile Steel Rack Guards
Protect fork truck damage to pallet racking and wall corners. These solid low profile steel guards are laser cut with robotic welds. Guards have a high visibility durable safety yellow powder coat finish. Only 2 lag bolts required for easy and secure installation (hardware kit sold separately).

PRICE
$71.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
71.95
Buy 5 units
64.95Save $7.00 (10%)
Buy 6+ units
62.95Save $9.00 (13%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Depth3 in
Height36 in
Weight13 lbs
Thickness1/4 in

Product Details

Assembly RequiredNo
Mounting OrientationCenter
ColorYellow
Mounting LocationFloor
IncludesStrap
MaterialSteel
DescriptionLow-Profile
Package Quantity1
Manufacturers Part NumberNPG4-36
Mounting StyleBolt On
Fits4-1/4"W Rack Post
BrandVestil

Warranty

Warranty30 Days Limited