Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3218915

MPN #: 2395

UltraTech Rack Sump® without Drain, 66 Gallon Capacity

Product Description
Polyethylene warehouse rack containment sump keeps dangerous and costly spills off of floors, equipment, and inventory.

Storing drums on pallet racks can save a lot of valuable floor space in factories, warehouses, and other facilities. And while products like the Ultra-Rack Containment Tray work very well to capture nuisance leaks, drips, and spills, it won't meet the EPA or SPCC spill containment regulations.

When compliance with spill containment regulations is a requirement, the Ultra-Rack Sump® is the product of choice. The all-polyethylene, 66-gallon sump, is designed to fit on any standard industrial racking and works with most typical wooden pallets. An optional drain/ball valve makes removing any spillage from the sump quick and easy.

Features:
  • Large, 66-gallon sump complies with SPCC and EPA spill containment regulations
  • Unit holds up to (4) 55-gallon drums on a standard shipping pallet
  • Low-profile design fits into warehouse racking with minimal obstruction to adjacent storage areas
  • Allows direct forklift access to wooden pallet - sump unit stays positioned on the rack when removing pallet and drums
  • All-polyethylene construction will not rust or corrode - provides excellent chemical resistance
  • Yellow, translucent color allows quick, floor-level visual inspection for spills/leaks
  • Designed to accommodate standard 40 x 48 or 48 x 48 wooden pallets
  • Nestable design minimizes storage/shipping space


PRICE
$569.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width51-1/2 in
Height12 in
Weight50 lbs

Product Details

TypeContainment Sump
ColorYellow
DrainNo
Fork Entry2 Way
Country of OriginUNITED STATES
Capacity66 gal
MaterialPolyethylene
Drum Capacity4
Manufacturers Part Number2395
BrandUltraTech

Warranty

Warranty5 Yr