A-SAFE RackGuard, 4"W x 1-13/16"D x 23-1/2"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
RackGuard is designed to protect rack legs and uprights from front, side and scrape impacts by workplace vehicles.
RackGuard works by absorbing and deflecting impacts. It transfers energy around the rack leg rather than through it, preventing damage and maintaining the structural integrity of the racking system.
Ten frictional grip points, a compression hinge and a centralising rubber lug ensure a secure grip to any rack leg. The RackGuard Tool Set makes installations quick and simple.
RackGuard works by absorbing and deflecting impacts. It transfers energy around the rack leg rather than through it, preventing damage and maintaining the structural integrity of the racking system.
Ten frictional grip points, a compression hinge and a centralising rubber lug ensure a secure grip to any rack leg. The RackGuard Tool Set makes installations quick and simple.
PRICE
$55.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Depth | 1-13/16 in |
| Height | 23-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Mounting Orientation | End |
| Color | Yellow |
| Series | RackGuard |
| Mounting Location | Rack |
| Includes | Strap |
| Material | Polymer |
| Package Quantity | 24 |
| Manufacturers Part Number | P-03-01-0017 |
| Mounting Style | Snap On |
| Fits | 4"W Rack Post |
| Brand | A-SAFE |
Warranty
| Warranty | 2 yr |