Estwing® Railroad Pick Mattock with 36"L Fiberglass Handle, 5 lb. Head, Blue/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Estwing® Railroad Pick with fiberglass handle breaks through tough surfaces in railroad maintenance, landscaping, and heavy-duty construction. The double-ended head design offers two different functions:
The pointed pick blade hits deep to loosen stubborn soil and break through tough terrain.
The narrow edge pick blade, also known as a square pick point, excels at cutting and digging.
The 36" double-injected fiberglass handle enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The drop-forged head undergoes rigorous heat treatment and tempering processes, ensuring durability and performance.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications
The pointed pick blade hits deep to loosen stubborn soil and break through tough terrain.
The narrow edge pick blade, also known as a square pick point, excels at cutting and digging.
The 36" double-injected fiberglass handle enables a superior grip and shock absorption, reducing strain on the hands and arms during use. The drop-forged head undergoes rigorous heat treatment and tempering processes, ensuring durability and performance.
Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specifications
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 |
| Weight | 9 lbs |
| Handle Length | 36 in |
| Head Weight | 5 lbs |
Product Details
| Type | Pick Mattock |
| Handle Material | Fiberglass |
| Color | Blue |
| Handle Type | Straight |
| Material | Fiberglass |
| Package Quantity | 1 |
| Handle Color Family | Blue |
| Manufacturers Part Number | EMT/R-536F |
| Brand | Estwing |