Features and Benefits:
- Air Bag Type - Double Bellow
- Air Bag Diameter - 10"
- Lifting Capacity - 2 Ton @ 105 psi
- Relaxed Height 5.25"
- Full Extension 13.75"
Weights & Dimensions
| Low Height | 5-1/4 in |
| Max Height | 13-3/4 in |
Product Details
| Type | Jack Stands |
| Capacity | 2 |
| Package Quantity | 1 |
| Description | Rakjak Pneumatic Jack |
| Manufacturers Part Number | DBT2 |
| Brand | Zendex |