American Forge & Foundry Jack Stands, 5 Ton, Pin-Type, Pair
Write a Review
|
Questions & Answers (0)
Product Description
Pin-type post adjusts to four height positions from 13" to 17". Large 2-3/4" x 4" support saddles. Heavy-duty 9" x 10" base secures and stabilizes load. 2009 ASME/PALD compliant. Ship weight 29 lbs. per pair. Capacity: 5 Tons Per Pair. 1 Year Limited Warranty.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 13 in |
| Max Height | 17 in |
Product Details
| Type | Jack Stands |
| Capacity | 5 |
| Description | Jack Stands Pin Type |
| Manufacturers Part Number | 3305A |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME / PASE 2009 |