Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428260

MPN #: 805

American Forge & Foundry Hydraulic Foot Pump, 10 Ton, 90-120 PSI, 17-1/2"L, Open Body Air

Product Description
Converts rams from manual to air/hydraulic operation. Develops up to 10,000 PSI pressure with overload protection. Operates at 90 to 120 PSI. 19.95 oz. oil capacity. 17-1/2" length. Ship weight 12 lbs. 10,000 PSI pressure with overload protection. 1 Year Limited Warranty.

PRICE
$595.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number805
Capacity10 Ton
DescriptionAir/Hydraulic Foot Pump
BrandAmerican Forge & Foundry