Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patio & Outdoor Dining Chairs

Patio and outdoor dining chairs are ideal for any outdoor spaces including cafes, restaurants, or even outdoor patios, decks, or gardens. Patio and dining chairs are weather-resistant and made with durable materials to withstand the outdoor climate. When the patio chairs are not in use, they can be stacked to save on storage space.
147 Results

Outdoor Dining Armchairs

Outdoor Dining Armchairs
Indulge in stylish, weather-resistant dining armchairs at 17-23" seat heights.
CompareImageSeat MaterialSeat Color FamilySeat HeightStackablePackage QuantityBrandModel #Price
Global Industrial™ Outdoor Café Stacking Armchair, Steel Mesh, Gray, 4 Pack
Steel Mesh
16-3/4 in
Yes
4
Global Industrial
Ships Same Day
WB262084GY
as low as

$549.00

Save $50.00 (8%)
Flash Furniture Commercial Indoor-Outdoor Restaurant Stacking Chair - Aluminum Triple Slats
Metal
Silver
17 in
Yes
1
Flash Furniture
WBB2256254$90.95
Flash Furniture Black Metal Restaurant Stack Chair with Aluminum Slats, Pack of 4
Aluminum
Black
17 in
Yes
4
Flash Furniture
WBB2540182$189.95
Global Industrial™ Outdoor Resin Stacking Chair, White - Pkg Qty 4
Resin
White
17 in
Yes
4
Global Industrial
Ships Same Day
WB695518
as low as

$83.95 ea.

Save $7.00 (8%)
Global Industrial™ Outdoor Dining Chair, Expanded Metal, Black
Expanded Metal
Black
18 in
No
1
Global Industrial
Ships Same Day
WB348115
as low as

$269.95

Save $20.00 (7%)
Global Industrial™ Stackable Outdoor Dining Arm Chair, Black, 4 Pack
Resin
17-1/4 in
Yes
4
Global Industrial
Ships Same Day
WB436985BK
as low as

$659.00

Save $60.00 (8%)
Global Industrial™ Aluminum Slatted Dining Armchair, Black, 4 Pack
Aluminum
17-1/4 in
Yes
4
Global Industrial
Ships Same Day
WB437006BK
as low as

$875.00

Save $74.00 (8%)
Global Industrial™ Outdoor Sling Armchair with Teakwood Armrests, Tan - Pkg Qty 4
Textilene
17 in
Yes
4
Global Industrial
Ships Same Day
WB437000TN
as low as

$175.95 ea.

Save $14.00 (7%)
Global Industrial™ Outdoor Café Stacking Armchair, Steel Mesh, Gray, 2 Pack
Steel Mesh
16-3/4 in
Yes
2
Global Industrial
Ships Same Day
WB262083GY
$419.95was $529.00
Save $109.05 (21%)
Oxford Garden® Travira Outdoor Armchair - Black Sling - Tekwood Natural Armcaps (4 pk)
Textilene
Black
17 in
No
4
Oxford Garden
WBB1310948$1,879.00
Showing 1-10 of 63 results

Outdoor Armless Dining Chairs

Outdoor Armless Dining Chairs
Outdoor armless chairs are weather-resistant dining chairs at 17-23" seat heights.
Showing 1-10 of 37 results
Outdoor Lounge Chairs

Outdoor Lounge Chairs

Outdoor Bar Stools

Outdoor Bar Stools
Find the ideal chic or traditional bar stools at 28-32" seat heights.

Outdoor Armless Bar Stools

Outdoor Armless Bar Stools
Find the ideal chic or traditional armless bar stools at 28-32" seat heights.
Showing 1-10 of 15 results

Outdoor Armless Counter Height Stools

Outdoor Armless Counter Height Stools
Counter height stools have seat heights between 24-27"H.
Showing 1-10 of 15 results
Outdoor Folding Chairs

Outdoor Folding Chairs