Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highlight Industries

Model # :WB422965

MPN #: 600086

Highlight Industries Ramp For Synergy Stretch Wrapping Machine, 48"Lx48"Wx3-3/16"H

Product Description
This ramp is designed for automatic stretch wrap machine. It has a 3-year limited warranty.

PRICE
$909.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height3-3/16 in
Weight Capacity4000 lbs
Weight210 lbs

Product Details

Assembly RequiredNo
TypeRamp
ColorGreen
For Use With702596
MaterialSteel
DescriptionRamp for Synergy Stretch Wrap Machine
Package Quantity1
Manufacturers Part Number600086
BrandHighlight Industries

Warranty

Warranty3 yr