Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB1228986

MPN #: R31P30

Ohaus® Ranger 3000 Compact Digital Counting Scale 60lb x 0.001lb 11-13/16" x 8-7/8" Platform

Product Description
Ohaus Ranger 3000 R31P30 Compact Digital Counting Scale - 60 lb Capacity

The multipurpose Ranger 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With seven application modes, Ranger 3000 is the ideal scale to meet many industrial weighing needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger 3000 to a class of its own. Platform Size: 11.8" Length x 8.9" Width.

Approvals: NIST Handbook 44, Measurement Canada Weights and Measures, OIML R76-1



PRICE
$939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width12-3/16 in
Height4-5/8 in
Weight Capacity60 lbs
Weight9 lbs
Cord Length6 ft
Readability0.002 lbs
Platform Length11-13/16 in
Unit of Measurementg, kg, lb, oz, lb:oz
Platform Width8-7/8 in
Pan/Platform Size8-7/8" x 11-13/16"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Power Cord / Rechargeable Internal Battery
For Use WithWeighing, Parts Counting, Checkweighing, Checkcounting, Checkpercent, Percent Weighing
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberR31P30
BrandOhaus
ColorSilver
Hertz50/60 Hz
Voltage100 - 240 V
Battery Life Hours210
Housing MaterialABS Plastic
Legal for TradeYes

Warranty

Warranty1 yr