Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB1228987

MPN #: RC31P1502

Ohaus® Ranger Count 3000 Compact Digital Counting Scale 3lb x 0.0001lb 11-13/16" x 8-7/8"

Product Description
Ohaus® Ranger® Count 3000 RC31P1502 Compact Digital Counting Scale - 3 lb Capacity

The multipurpose Ranger® Count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, Ranger® Count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger® Count 3000 to a class of its own.

Features:
  • Applications: Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation
  • Display: 3 window backlit liquid crystal display (LCD), 3 color checkweighing LEDs
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
  • Construction: ABS housing, stainless steel platform, numeric keypad, menu lock switch, up front level indicator, transportation handle
  • Design Features: 30 item library, 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, auto tare, selectable environmental and auto-print settings, auto shut-off, optional 2nd scale input


  • Metrology: OIML/EC 3000e
  • Product Safety: CAN/CSA-C22.2 No. 61010-1-04; UL Std. No. 61010-1 (2nd Edition)
  • Electromagnetic Compatibility: FCC, Part 15, Class A; EN61326-1:2006 (Class B); C-Tick
  • Other: WEEE/ROHS




PRICE
$1,205.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width12-3/16 in
Height4-5/8 in
Weight Capacity3 lbs
Weight9 lbs
Cord Length6 ft
Readability0.0001 lbs
Platform Length11-13/16 in
Unit of Measurementg, kg, lb, oz, lb:oz
Platform Width8-7/8 in
Pan/Platform Size11-13/16" x 8-7/8"

Product Details

DisplayLCD, LED
Platform MaterialStainless Steel
Power SupplyAC Power Cord / Rechargeable Internal Battery
For Use WithWeighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberRC31P1502
BrandOhaus
ColorSilver
Hertz50/60 Hz
Voltage100 - 240 V
Battery Life Hours210
Stabilization Time1 Second
Housing MaterialABS Plastic
Legal for TradeYes

Warranty

Warranty1 yr