- 0.4 hp, 1800 rpm Rapid Reverse Positive Clutch Pistol Grip Screwdriver
- Trigger Start
- Rapid Reverse
- 1/4" Quick Change
- Comfort Grip
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Rapid Reverse Positive Clutch Pistol Grip Screwdriver, 0.4 Hp, 1800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$579.00
1
1
Ships in 82 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 2 lbs |
| Chuck Size | 1/4 in |
| Max Torque | 26 lb-in |
| Working Torque | 26 |
Product Details
| RPM | 1800 rpm |
| CFM | 20 CFM |
| Horsepower | 0.4 HP |
| Chuck Type | Quick Change |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Screwdriver |
| Pressure | 90 psi |
| Chuck | Quick Change |
| Made in the USA | Yes |
| Manufacturers Part Number | SSD4P18PRR |
| Average CFM | 20 |
| Free Speed | 1800 rpm |
| Exhaust | Handle |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |