Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Beta

Model # :WBB3793162

MPN #: 9203882

Beta Reversible Ratchet, 1/2" Drive

Product Description
The Beta 920/55INOX Stainless Steel 1/2" Drive Reversible Ratchet is a premium, Italian‑made tool engineered for durability, hygiene, and high‑performance operation in demanding environments. Constructed entirely from stainless steel, this ratchet resists corrosion, rust, and chemical exposure, making it ideal for the food industry, clean rooms, pharmaceutical facilities, and any application where contamination control is essential. Its 72‑tooth reversible mechanism delivers smooth operation with a fine arc swing, allowing fastener engagement in tight or confined spaces. Designed for strength and reliability, the ratchet measures 264 mm (10-3/4") in overall length, offering excellent leverage while maintaining precise control. Built to Beta Tools' professional standards, the 920/55INOX combines industrial‑grade performance with the long‑lasting protection only stainless steel can provide.

Features:
  • High resistance to corrosion
  • Avoids improper rust formation
  • Outstanding mechanical characteristics
  • AISI 420 stainless steel


PRICE
$335.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Weight1 lbs
Drive Size0.5 in

Product Details

Manufacturers Part Number9203882
Tool TypeRatchet
BrandBeta

Warranty

WarrantyLimited Lifetime yr