Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778564

MPN #: BPS-428-SE640

Genesis BPS™ RapidSeal II SE640, Battery Operated Tube Sealer Portable, Handheld, 100-240V

Product Description
The Genesis™ RapidSeal II, Model SE640 is a compact, portable, battery-operated sterile tube sealer designed for maximum mobility and convenience without sacrificing performance. Ideal for blood banking, cord blood collection, mobile donation settings, and laboratory environments, the SE640 enables reliable tube sealing wherever power outlets may be limited or unavailable.

Powered by a rechargeable battery system, the SE640 delivers fast, consistent, and contamination-free heat seals on pvc tubing. Its lightweight, ergonomic design allows for easy transport and one-handed operation, supporting efficient workflows in both fixed and mobile applications. The SE640 provides a flexible and dependable solution for on-the-go sterile tube sealing, helping maintain process integrity, improve operational efficiency, and support regulated blood and cell processing workflows.

The Genesis™ RapidSeal II, Model SE640 is a portable, battery operated device with a hand-held sealing unit. The SE640 is ideal for mobile applications and allows operators to seal with confidence anywhere, anytime!

Product Overview
  • Medical device classified
  • Battery operated and rechargeable
  • Notched Seal™ for easy separation
  • Hand-held sealing unit
  • RAPID SEAL II™ seals in 0.5 to 1.2 seconds
  • CE and UL compliant
  • 1 year limited warranty
Special Features
  • 1000+ Seals on full battery charge
  • 6' standard RF cable
  • Lightweight canvas carrying bag included
  • LED battery display
  • 50-60Hz
Additional Applications: Approved for use during a standard donation or apheresis procedure

PRICE
$4,479.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SE640
TypeTube Sealer
Package Quantity1
BrandGenesis Bps