Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WRB3778557

MPN #: BPS-425-CM350

Genesis BPS™ CM350 Blood Collection Monitor, 350-400-450-500mL Presets, 120-240V, 50-60 Hz

Product Description
The Genesis™ Blood Collection Monitor is designed to support accurate, controlled blood collection by continuously monitoring volume and flow during donation procedures. Engineered to help ensure consistent collection parameters, the monitor assists operators in achieving target volumes while enhancing donor safety and process reliability. Its intuitive interface and dependable performance support efficient workflows in blood collection and mobile donation settings.

Improve patient safety using a digital scale with increased accuracy and advanced technology. The CM350 is a compact device, ideal for mobile use, that reduces over or under bleeds (QNS units).

Product Overview
  • Electronically monitors and measures blood flow and volume
  • Automatically clamps tubing when target volume is achieved
  • Rechargeable battery provides up to 50 hours of service
  • 1 year limited warranty
Special Features
  • Automatic weight calibration
  • Automatically tares collection bag
  • Audible & visual alarms
  • Mix reminder alarm
  • Slow bleed alarm
  • Conserves battery with automatic shut off after 30 minutes of idle time
Aluminum Carrying Case fits all included accessories:
  • Main unit
  • 500 gram standard weight
  • Pole mount
  • A/C Power Adaptor


PRICE
$2,009.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-425-CM350
TypeBlood Collection Monitor
Package Quantity1
BrandGenesis Bps